KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hang/Stack Bin, H 10, W 11, D 18, Blk

AKRO-MILS| Zoro #: G0514972| Mfr #: 30260BLACK

$21.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 60 lb.
Includes: Molded Slots for ID Labels
Outside Width: 11"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0514972 Mfr #: 30260BLACK
Load Capacity: 60 lb.Includes: Molded Slots for ID Labels
Outside Width: 11"Outside Length: 18"
Volume Capacity: 0.91 cu. ft.Use Lid Number: Mfr. No. 40260
Outside Height: 10"Use with Grainger Divider No.: 20XK06; 36MX85
ESD Conductive: NoInside Width: 9-1/2"
Hang and Stack Bin Item: Hang and Stack BinItem: Hang and Stack Bin
Use Divider No.: Mfr Model No. 40260; 40270CRYInside Length: 17"
Inside Height: 9-3/4"No. of Divider Slots Long: 3
Color: BlackMaterial: Industrial Grade Polymer
Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 18 In., Outside Width 11 In., Outside Height 10 In., Inside Length 17 In., Inside Width 9-1/2 In., Inside Height 9-3/4 In., Volume Capacity 0.91 cu. ft., Load Capacity 60 lb., Material Industrial Grade Polymer, Color Black, Use Divider No. Mfr Model No. 40260; 40270CRY, Use with Grainger Divider No. 20XK06; G9504092, Use Lid Number Mfr. No. 40260, No. of Divider Slots Long 3, Includes Molded Slots for ID Labels, ESD Conductive No

Reviews