Hang/Stack Bin, H 10, W 11, D 18, Green

AKRO-MILS| Zoro #: G1775864| Mfr #: 30260GREEN

$22.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Length: 17"
ESD Conductive: No
No. of Divider Slots Long: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1775864 Mfr #: 30260GREEN
Inside Length: 17"ESD Conductive: No
No. of Divider Slots Long: 3Inside Height: 9-3/4"
Outside Height: 10"Outside Length: 18"
Material: Industrial Grade PolymerLoad Capacity: 60 lb.
Includes: Molded Slots for ID LabelsUse Divider No.: Mfr Model No. 40270CRY
Inside Width: 9-1/2"Outside Width: 11"
Use Lid Number: Mfr. No. 40260Color: Green
Hang and Stack Bin Item: Hang and Stack BinItem: Hang and Stack Bin
Use with Grainger Divider No.: 36MX85Volume Capacity: 0.91 cu. ft.
Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 18 In., Outside Width 11 In., Outside Height 10 In., Inside Length 17 In., Inside Width 9-1/2 In., Inside Height 9-3/4 In., Volume Capacity 0.91 cu. ft., Load Capacity 60 lb., Material Industrial Grade Polymer, Color Green, Use Divider No. Mfr Model No. 40270CRY, Use with Grainger Divider No. G9504092, Use Lid Number Mfr. No. 40260, No. of Divider Slots Long 3, Includes Molded Slots for ID Labels, ESD Conductive No

Reviews