SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hang/Stack Bin, H 10, W 11, D 18, Red

AKRO-MILS| Zoro #: G1722795| Mfr #: 30260RED

$30.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Use with Grainger Divider No.: 36MX85Volume Capacity: 0.91 cu. ft.Outside Width: 11"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1722795 Mfr #: 30260RED
Use with Grainger Divider No.: 36MX85Volume Capacity: 0.91 cu. ft.
Outside Width: 11"Use Lid Number: Mfr. No. 40260
Use Divider No.: Mfr Model No. 40270CRYInside Width: 9-1/2"
ESD Conductive: NoOutside Height: 10"
Hang and Stack Bin Item: Hang and Stack BinColor: Red
Material: Industrial Grade PolymerItem: Hang and Stack Bin
Outside Length: 18"Inside Length: 17"
No. of Divider Slots Long: 3Includes: Molded Slots for ID Labels
Load Capacity: 60 lb.Inside Height: 9-3/4"
Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 18 In., Outside Width 11 In., Outside Height 10 In., Inside Length 17 In., Inside Width 9-1/2 In., Inside Height 9-3/4 In., Volume Capacity 0.91 cu. ft., Load Capacity 60 lb., Material Industrial Grade Polymer, Color Red, Use Divider No. Mfr Model No. 40270CRY, Use with Grainger Divider No. 36MX85, Use Lid Number Mfr. No. 40260, No. of Divider Slots Long 3, Includes Molded Slots for ID Labels, ESD Conductive No

Reviews