Hang/Stack Bin, H 10, W 11, D 18, Stone

AKRO-MILS| Zoro #: G2276766| Mfr #: 30260STONE

$24.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 60 lb.
Includes: Molded Slots for ID Labels
Outside Width: 11"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2276766 Mfr #: 30260STONE
Load Capacity: 60 lb.Includes: Molded Slots for ID Labels
Outside Width: 11"Outside Length: 18"
Volume Capacity: 0.91 cu. ft.Use Lid Number: Mfr. No. 40260
Outside Height: 10"Use with Grainger Divider No.: 36MX85
ESD Conductive: NoInside Width: 9-1/2"
Hang and Stack Bin Item: Hang and Stack BinItem: Hang and Stack Bin
Use Divider No.: Mfr Model No. 40270CRYInside Length: 17"
Inside Height: 9-3/4"No. of Divider Slots Long: 3
Color: StoneMaterial: Industrial Grade Polymer
Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 18 In., Outside Width 11 In., Outside Height 10 In., Inside Length 17 In., Inside Width 9-1/2 In., Inside Height 9-3/4 In., Volume Capacity 0.91 cu. ft., Load Capacity 60 lb., Material Industrial Grade Polymer, Color Stone, Use Divider No. Mfr Model No. 40270CRY, Use with Grainger Divider No. G9504092, Use Lid Number Mfr. No. 40260, No. of Divider Slots Long 3, Includes Molded Slots for ID Labels, ESD Conductive No

Reviews