KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hang/Stack Bin, H 11, W 16 1/2, D 18, Bl

AKRO-MILS| Zoro #: G1559284| Mfr #: 30270BLUE

$26.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 75 lb.
Includes: Molded Slots for ID Labels
Outside Width: 16-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1559284 Mfr #: 30270BLUE
Load Capacity: 75 lb.Includes: Molded Slots for ID Labels
Outside Width: 16-1/2"Outside Length: 18"
Volume Capacity: 1.67 cu. ft.Use Lid Number: Mfr. No. 402705KY90
Outside Height: 11"Use with Grainger Divider No.: 5KY90; 36MX86
ESD Conductive: NoInside Width: 16-1/2"
Hang and Stack Bin Item: Hang and Stack BinItem: Hang and Stack Bin
Use Divider No.: Mfr Model No. 402705KY90; 40260CRYInside Length: 17-1/8"
Inside Height: 10-1/4"No. of Divider Slots Long: 3
Color: BlueMaterial: Industrial Grade Polymer
Country of Origin (subject to change): United States

Description

Hang and Stack Bin,Outside Length 18 In.,Outside Width 16-1/2 In.,Outside Height 11 In.,Inside Length 17-1/8 In.,Inside Width 16-1/2 In.,Inside Height 11 In.,Load Capacity 75 lb.,Material Industrial Grade Polymer,Color Blue,Use Divider No. Mfr. No. 402705KY90,Use with Divider No. 5KY90,Use Lid Number Mfr. No. 402705KY90,No. of Divider Slots Long 3,Includes Molded Slots for ID Labels

Reviews