KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hang/Stack Bin, H 11, W 16 1/2, D 18, Blk

AKRO-MILS| Zoro #: G0563324| Mfr #: 30270BLACK

$31.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 75 lb.
Includes: Molded Slots for ID Labels
Outside Width: 16-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0563324 Mfr #: 30270BLACK
Load Capacity: 75 lb.Includes: Molded Slots for ID Labels
Outside Width: 16-1/2"Outside Length: 18"
Volume Capacity: 1.67 cu. ft.Use Lid Number: Mfr. No. 402705KY90
Outside Height: 11"Use with Grainger Divider No.: 36MX86
ESD Conductive: NoInside Width: 16-1/2"
Hang and Stack Bin Item: Hang and Stack BinItem: Hang and Stack Bin
Use Divider No.: Mfr Model No. 40260CRYInside Length: 17-1/8"
Inside Height: 10-1/4"No. of Divider Slots Long: 3
Color: BlackMaterial: Industrial Grade Polymer
Country of Origin (subject to change): United States

Description

Stack and Hang Bin, Outside Width 16 1/2 In, Outside Height 11 In, Outside Depth 18 In, Material Polypropylene, Color Black, Use Divider No 5KY90

Reviews