Akro-Mils
Hang & Stack Storage Bin, Green, Plastic, 18 in L x 16 1/2 in W x 11 in H, 75 lb Load Capacity
Mfr # 30270GREEN
Zoro # G1510424
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 18 in L x 16 1/2 in W x 11 in H
- Load Capacity 75 lb
- Material Plastic
- Overall Length 18 in
- Overall Height 11 in
Explore More Products
- AKRO-MILS Hang & Stack Storage Bin, Yellow, Plastic, 18 in L x 16 1/2 in W x 11 in H, 75 lb Load Capacity 30270YELLO
- AKRO-MILS Hang & Stack Storage Bin, Black, Plastic, 18 in L x 16 1/2 in W x 11 in H, 75 lb Load Capacity 30270BLACK
- AKRO-MILS Hang & Stack Storage Bin, Beige, Plastic, 18 in L x 16 1/2 in W x 11 in H, 75 lb Load Capacity 30270STONE
- AKRO-MILS Shelf Storage Bin, Red, Plastic, 11 5/8 in L x 4 1/8 in W x 6 in H, 20 lb Load Capacity 30040RED
- AKRO-MILS Hang & Stack Storage Bin, Stone, Plastic, 5 3/8 in L x 4 1/8 in W x 3 in H, 10 lb Load Capacity 30210STONE
- AKRO-MILS Hang & Stack Storage Bin, Green, Plastic, 14 3/4 in L x 8 1/4 in W x 7 in H, 60 lb Load Capacity 30240GREEN
- AKRO-MILS Akro-Mils Plastic Nesting Storage Shelf Bin 30150 - 8-3/8"W x 11-5/8"D x 4"H Yellow 30150YELLO
- AKRO-MILS Akro-Mils Plastic Nesting Storage Shelf Bin 30110 - 2-3/4"W x 11-5/8"D x 4"H Red 30110RED
- AKRO-MILS Akro-Mils Plastic Nesting Storage Shelf Bin 30178 - 11-1/8"W x 17-5/8"D x 4"H Blue 30178BLUE
- AKRO-MILS Hang & Stack Storage Bin, Yellow, Plastic, 10 7/8 in L x 11 in W x 5 in H, 50 lb Load Capacity 30235YELLO
- AKRO-MILS Colored Bin, Red, Plastic 30265 RED
- Akro-Mils Storage Bins