Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

11"L x 16-1/2"W x 18"H Red Hang and Stack Bin

  • Zoro #: G0501331
  • Mfr #: 30270RED

$28.60

  • Outside Width: 4"; 5"
  • Inside Height: 10-1/4"
  • Color: Red
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Akro-Mils #30270RED Specifications

  • Zoro #: G0501331
  • Mfr #: 30270RED
Outside Width: 4"; 5" Inside Height: 10-1/4"
Color: Red Load Capacity: 75 lb.
Material: Industrial Grade Polymer Outside Height: 3"; 5"
Hang and Stack Bin Item: Hang and Stack Bin Use Divider No.: Mfr Model No. 402705KY90; 40260CRY
Outside Length: 6-1/2"; 9-1/4" ESD Conductive: No
Use with Grainger Divider No.: 5KY90; 36MX86 Inside Width: 14-3/4"
Use Lid Number: Mfr. No. 402705KY90 Includes: Molded Slots for ID Labels
Volume Capacity: 1.49 cu. ft. No. of Divider Slots Long: 3
Item: Stack Bin Inside Length: 17-1/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

You can find plastic storage bins that are interlocking, hanging, or stackable for your size and space needs. Product specs for this Stack Bin include the following: COLOR: Red/Blue, OUTSIDE LENGTH: 6-1/2"; 9-1/4", MATERIAL: Industrial Grade Polymer

Reviews of Akro-Mils #30270RED