KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hang/Stack Bin, H 11, W 16 1/2, D 18, Stn

AKRO-MILS| Zoro #: G1204847| Mfr #: 30270STONE

$34.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 75 lb.
Includes: Molded Slots for ID Labels
Outside Width: 16-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1204847 Mfr #: 30270STONE
Load Capacity: 75 lb.Includes: Molded Slots for ID Labels
Outside Width: 16-1/2"Outside Length: 18"
Volume Capacity: 1.67 cu. ft.Use Lid Number: Mfr. No. 402705KY90
Outside Height: 11"Use with Grainger Divider No.: 5KY90; 36MX86
ESD Conductive: NoInside Width: 16-1/2"
Hang and Stack Bin Item: Hang and Stack BinItem: Hang and Stack Bin
Use Divider No.: Mfr Model No. 402705KY90; 40260CRYInside Length: 17-1/8"
Inside Height: 10-1/4"No. of Divider Slots Long: 3
Color: StoneMaterial: Industrial Grade Polymer
Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 18 In., Outside Width 16-1/2 In., Outside Height 11 In., Inside Length 17-1/8 In., Inside Width 16-1/2 In., Inside Height 10-1/4 In., Volume Capacity 1.67 cu. ft., Load Capacity 75 lb., Material Industrial Grade Polymer, Color Stone, Use Divider No. Mfr Model No. 402705KY90; 40260CRY, Use with Grainger Divider No. 5KY90; 36MX86, Use Lid Number Mfr. No. 402705KY90, No. of Divider Slots Long 3, Includes Molded Slots for ID Labels, ESD Conductive No

Reviews