BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Hang/Stack Bin, H 9, W 8 1/4, D 18, Blue

AKRO-MILS| Zoro #: G1639915| Mfr #: 30265BLUE

$18.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Use with Grainger Divider No.: 5KY89; 36MX84Volume Capacity: 0.55 cu. ft.Outside Width: 8-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1639915 Mfr #: 30265BLUE
Use with Grainger Divider No.: 5KY89; 36MX84Volume Capacity: 0.55 cu. ft.
Outside Width: 8-1/4"Use Lid Number: Mfr. No. 402655KY89
Use Divider No.: Mfr Model No. 402655KY89; 40265CRYInside Width: 6-3/4"
ESD Conductive: NoOutside Height: 9"
Hang and Stack Bin Item: Hang and Stack BinColor: Blue
Material: Industrial Grade PolymerItem: Hang and Stack Bin
Outside Length: 18"Inside Length: 17-1/8"
No. of Divider Slots Long: 1Includes: Molded Slots for ID Labels
Load Capacity: 60 lb.Inside Height: 8-1/4"
Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Outside Length 18 In., Outside Width 8-1/4 In., Outside Height 9 In., Inside Length 17-1/8 In., Inside Width 6-3/4 In., Inside Height 8-1/4 In., Volume Capacity 0.55 cu. ft., Load Capacity 60 lb., Material Industrial Grade Polymer, Color Blue, Use Divider No. Mfr Model No. 402655KY89; 40265CRY, Use with Grainger Divider No. 5KY89; 36MX84, Use Lid Number Mfr. No. 402655KY89, No. of Divider Slots Long 1, Includes Molded Slots for ID Labels, ESD Conductive No

Reviews