Akro-Mils
Hang & Stack Storage Bin, Beige, Plastic, 18 in L x 8 1/4 in W x 9 in H, 60 lb Load Capacity
Mfr # 30265STONE
Zoro # G1334277
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 18 in L x 8 1/4 in W x 9 in H
- Load Capacity 60 lb
- Material Plastic
- Overall Length 18 in
- Overall Height 9 in
Explore More Products
- AKRO-MILS Hang & Stack Storage Bin, Clear, Plastic, 18 in L x 8 1/4 in W x 9 in H, 60 lb Load Capacity 30265SCLAR
- AKRO-MILS Hang & Stack Storage Bin, Green, Plastic, 18 in L x 8 1/4 in W x 9 in H, 60 lb Load Capacity 30265GREEN
- AKRO-MILS Hang & Stack Storage Bin, Red, Plastic, 18 in L x 8 1/4 in W x 9 in H, 60 lb Load Capacity 30265RED
- AKRO-MILS Shelf Storage Bin, Clear, Plastic, 17 7/8 in L x 11 1/8 in W x 4 in H, 20 lb Load Capacity 30178SCLAR
- AKRO-MILS Super Size Bin, Blue, Plastic, 20 in L x 12 3/8 in W x 6 in H, 200 lb Load Capacity 30280BLUE
- AKRO-MILS Hang & Stack Storage Bin, Blue, Plastic, 18 in L x 11 in W x 10 in H, 60 lb Load Capacity 30260BLUE
- AKRO-MILS AkroMils AkroBin Plastic Stack Hang Bin, 418W x 738D x 3H, Yellow 30220 YELLO
- AKRO-MILS Conductive Bin, Black, Industrial Grade Polymer, 5 3/8 in L x 4 1/8 in W x 3 in H 30210ESD
- AKRO-MILS Super-Size Storage Bin, Stackable, 18-1/2"x29"x12", BE AKM30290B
- ZORO SELECT Shelf Storage Bin, Red, Plastic, 17 7/8 in L x 11 1/8 in W x 4 in H, 20 lb Load Capacity 30178REDBLANK
- TEACHER CREATED RESOURCES Storage Bin, Yellow, Plastic, 6 PK 20392
- Akro-Mils Storage Bins