DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Hang/Stack Bin, W33, H5, D 8 5/8, Blue

AKRO-MILS| Zoro #: G0974425| Mfr #: 30320BLUE

$16.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 80 lb.
Includes: (2) Black Dividers
Outside Width: 33"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0974425 Mfr #: 30320BLUE
Load Capacity: 80 lb.Includes: (2) Black Dividers
Outside Width: 33"Outside Length: 8-5/8"
Volume Capacity: 0.53 cu. ft.Use Lid Number: Mfr. No. 30321
Outside Height: 6"Use with Grainger Divider No.: 9CUG4
ESD Conductive: NoInside Width: 31-1/2"
Hang and Stack Bin Item: Hang and Stack BinItem: Hang and Stack Bin
Use Divider No.: Mfr. No. 40321Inside Length: 7"
Inside Height: 4-3/16"No. of Divider Slots Long: 7
Color: BlueMaterial: Industrial Grade Polymer
Use with Grainger Lid No.: 1UGR8Country of Origin (subject to change): United States

Description

Stack and Hang Bin, Outside Width 33 In, Outside Height 5 In, Outside Depth 8 5/8 In, Load Capacity 80 Lb, Material Polypropylene, Blue, Use Divider No G1054916, Use Lid Number G0473706, Includes 2 Black Dividers

Reviews