This item is Discontinued.

Akro-Mils Industrial Grade Polymer Divider, Clear, 3-3/8" L, 2-1/4" H, 8 PK 415A1

Industrial Grade Polymer Divider, Clear, 3-3/8" L, 2-1/4" H, 8 PK (Discontinued)

  • Mfr # 415A1
  • Zoro # G2675111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
415A1
Zoro #
G2675111
UPC #
032903006810
Country of Origin
Unknown

Dimensions

Overall Length
3-3/8"
Overall Height
2-1/4"
Thickness
1/8"
Outside Height
2 1/4 in

Details

Material
Industrial Grade Polymer
Color
Clear
Item
Divider
ESD Conductive
No
For Use With
Mfr No. 305A1
Divider Direction
Side to Side
Used With Bin or Container Style
Hang and Stack Bin

Description

Divider, Color Clear, Material Industrial Grade Polymer, Overall Height 2 1/4 in, Overall Length 3 3/8 in, Divider Direction Side to Side, Package Quantity 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.