Insight Bin Divider, Clear, PK6

AKRO-MILS| Zoro #: G1524747| Mfr #: 405A5

$12.64 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Height: 2-1/4"
Color: Clear
ESD Conductive: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1524747 Mfr #: 405A5
Overall Height: 2-1/4"Color: Clear
ESD Conductive: NoFor Use With: Mfr No. 305A5
Used With Bin or Container Style: Hang and Stack BinDivider Direction: Front to Back
Overall Length: 9-7/8"Thickness: 1/4"
Item: DividerMaterial: polycarbonate
Country of Origin (subject to change): United States

Description

Insight Bin Divider, Front-to-Back, Outside Height (In.) 2-1/4, Outside Depth (In.) 9-7/8, Material Polycarbonate, Clear, Use With G1671004

Reviews