Insight Bin Divider, Clear, PK6

AKRO-MILS| Zoro #: G1761277| Mfr #: 405B1

$15.49 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Used With Bin or Container Style: Hang and Stack Bin
Item: Divider
For Use With: Mfr No. 305B1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1761277 Mfr #: 405B1
Used With Bin or Container Style: Hang and Stack BinItem: Divider
For Use With: Mfr No. 305B1Color: Clear
Overall Length: 9-5/8"Thickness: 1/4"
Overall Height: 3-3/4"Material: polycarbonate
ESD Conductive: NoDivider Direction: Front to Back
Country of Origin (subject to change): United States

Description

Insight Bin Divider, Front-to-Back, Outside Height (In.) 3-3/4, Outside Depth (In.) 9-3/4, Material Polycarbonate, Clear, Use With G1156531

Reviews