DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Insight Bin Divider, Clear, PK8

AKRO-MILS| Zoro #: G1044617| Mfr #: 405A1

$8.84 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Height: 2-1/4"
Used With Bin or Container Style: Hang and Stack Bin
Material: polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1044617 Mfr #: 405A1
Overall Height: 2-1/4"Used With Bin or Container Style: Hang and Stack Bin
Material: polycarbonateColor: Clear
For Use With: Mfr No. 305A1Overall Length: 4-3/8"
ESD Conductive: NoItem: Divider
Divider Direction: Front to BackThickness: 1/8"
Country of Origin (subject to change): United States

Description

Insight Bin Divider, Front-to-Back, Outside Height (In.) 2-1/4, Outside Depth (In.) 4-3/8, Material Polycarbonate, Clear, Use With G0268545

Reviews