SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Insight Bin Lid, Use With 6GDL3, PK8

AKRO-MILS| Zoro #: G0313162| Mfr #: 305A2

$41.20 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: polycarbonateOverall Length: 5-1/8"For Use With: 6GDL3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0313162 Mfr #: 305A2
Material: polycarbonateOverall Length: 5-1/8"
For Use With: 6GDL3Used With Bin or Container Style: Hang and Stack Bin
Overall Width: 4-1/8"Item: Insight Bin Lid
Color: ClearOverall Height: 2-1/8"
ESD Conductive: NoBin and Container Accessory Item: Bin Lid
Country of Origin (subject to change): United States

Description

Bin Lid, No, For Use With 6GDL3, Overall Height 2-1/8 In., Overall Length 5-1/8 In., Overall Width 4-1/8 In., Used With Bin or Container Style Hang and Stack Bin, Material Polycarbonate, Clear, Package Quantity 8

Reviews