Insight Bin Lid, Use With 6GDL7, PK6

AKRO-MILS| Zoro #: G2317971| Mfr #: 305A6

$40.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bin and Container Accessory Item: Bin LidColor: ClearMaterial: polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2317971 Mfr #: 305A6
Bin and Container Accessory Item: Bin LidColor: Clear
Material: polycarbonateItem: Insight Bin Lid
Overall Length: 10-1/2"Overall Height: 2-1/8"
For Use With: 6GDL7Used With Bin or Container Style: Hang and Stack Bin
Overall Width: 4-1/8"ESD Conductive: No
Country of Origin (subject to change): United States

Description

Bin Lid, No, For Use With 6GDL7, Overall Height 2-1/8 In., Overall Length 10-1/2 In., Overall Width 4-1/8 In., Used With Bin or Container Style Hang and Stack Bin, Material Polycarbonate, Clear, Package Quantity 6

Reviews