SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Insight Bin Lid, Use With 6GDL9, PK6

AKRO-MILS| Zoro #: G1472922| Mfr #: 305B2

$33.76 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: polycarbonateOverall Length: 10-1/2"For Use With: 6GDL9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1472922 Mfr #: 305B2
Material: polycarbonateOverall Length: 10-1/2"
For Use With: 6GDL9Used With Bin or Container Style: Hang and Stack Bin
Overall Width: 5-3/8"Item: Insight Bin Lid
Color: ClearOverall Height: 3-1/4"
ESD Conductive: NoBin and Container Accessory Item: Bin Lid
Country of Origin (subject to change): United States

Description

Bin Lid, No, For Use With 6GDL9, Overall Height 3-1/4 In., Overall Length 10-1/2 In., Overall Width 5-3/8 In., Used With Bin or Container Style Hang and Stack Bin, Material Polycarbonate, Clear, Package Quantity 6

Reviews