SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Label Holder, L 5 3/4, W 4 3/4, PK6

AKRO-MILS| Zoro #: G1998841| Mfr #: 35010

$10.64 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: -Finish: -Label Holder Mounting Type: Hanging
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1998841 Mfr #: 35010
Includes: -Finish: -
Label Holder Mounting Type: HangingLabel Holder Style: Label Adhered
Thickness: 1/8"Material: Industrial Grade Polymer
For Use With: Modular Tote BoxesLength: 5-3/4"
Item: Label HolderColor: Clear
Width: 4-3/4"Country of Origin (subject to change): United States

Description

Label Holder, Hanging, Thickness 1/8 In., Label Holder Style Label Adhered, Width 4-3/4 In., Length 5-3/4 In., Industrial Grade Polymer, - Finish, Clear, Includes -, For Use With Modular Tote Boxes, Package Quantity 6

Reviews