DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Long Divider, 10-1/2 x 5 In, Black

AKRO-MILS| Zoro #: G0630226| Mfr #: 42105

$1.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Height: 5"
Overall Length: 10-1/2"
For Use With: Mfr. No. 33105
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0630226 Mfr #: 42105
Overall Height: 5"Overall Length: 10-1/2"
For Use With: Mfr. No. 33105Color: Black
ESD Conductive: NoMaterial: Industrial Grade Polymer
Divider Direction: Front to BackItem: Divider
Country of Origin (subject to change): United States

Description

Divider, Color Black, Overall Length 10-1/2 In., Overall Height 5 In., Material Industrial Grade Polymer, Divider Direction Front to Back, For Use With Mfr. No. 33105, ESD Conductive No

Reviews