KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Long Divider, 20-3/8 x 9-2/5 In, Black

AKRO-MILS| Zoro #: G0662663| Mfr #: 42220

$5.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Divider
For Use With: Mfr No. 33220
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0662663 Mfr #: 42220
Item: DividerFor Use With: Mfr No. 33220
Color: BlackOverall Length: 20-3/8"
Thickness: 1/8"Overall Height: 9-7/16"
Material: Industrial Grade PolymerESD Conductive: No
Divider Direction: Front to BackCountry of Origin (subject to change): United States

Description

Divider, Color Black, Overall Length 20-3/8 In., Overall Height 9-7/16 In., Thickness 1/8 In., Material Industrial Grade Polymer, Divider Direction Front to Back, For Use With Mfr No. 33220, ESD Conductive No

Reviews