Louvered Bench Rack, 36 x 8 x 20 In

AKRO-MILS| Zoro #: G1750131| Mfr #: 98636

$51.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1750131 Mfr #: 98636
Overall Width: 36"Overall Height: 20"
Finish: Powder CoatedItem: Louvered Bench Rack
Material: 16 ga. SteelColor: Gray
Load Capacity: 120 lb.Overall Depth: 8"
Number of Sides: 1Country of Origin (subject to change): United States

Product Description

Louvered Bench Rack, Number of Sides 1, Overall Depth 8 In., Overall Height 20 In., Overall Width 36 In., Load Capacity 120 lb., Color Gray, Finish Powder Coated, Material 16 ga. Steel, For Use With AkroBins(R)

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.