This item is Discontinued.

Akro-Mils Louvered Cart, 3 Shelves, 800 lb. MA4824C2RED

Louvered Cart, 3 Shelves, 800 lb. (Discontinued)

  • Mfr # MA4824C2RED
  • Zoro # G2126157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA4824C2RED
Zoro #
G2126157
UPC #
032903011173
Country of Origin
Unknown

Dimensions

Overall Height
37-1/2"
Overall Length
49"
Overall Width
24"
Bin Width
(12) 3-3/4", (10) 8-3/8"
Caster Dia.
5"
Handle Height
35"
Bin Height
4-5/8"
Bin Depth
11-5/8"
Overall Depth
52-3/4"
Shelf Width
23-3/4"
Shelf Length
44"

Details

Color
Gray
Load Capacity
800 lb.
Item
Louvered Cart
Number of Shelves
3
Bin Color
Red
Cart Color
Charcoal Gray
Bin Material
Polyethylene
Gauge
16
Handle Included
Yes
Total Number of Bins
32
Number of Doors
0
Cart Material
Steel
Includes
(22) Model 31142 and (10) Model 31182
Number of Drawers
0
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel with Total-Lock Brake
Caster Material
Rubber
Capacity per Shelf
267 lb.

Description

Louvered Cart, Load Capacity 800 lb, Bin Color Red, Shelf Length 44 in, Shelf Width 23 3/4 in, Number of Shelves 3, Cart Color Charcoal Gray, Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.