This item is Discontinued.

Akro-Mils Steel Louvered Floor Rack, 52-5/8" W x 13-1/2" D x 40" H, Gray 30650GYASSTSC

Steel Louvered Floor Rack, 52-5/8" W x 13-1/2" D x 40" H, Gray (Discontinued)

  • Mfr # 30650GYASSTSC
  • Zoro # G2165497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30650GYASSTSC
Zoro #
G2165497
UPC #
032903020182
Country of Origin
United States

Dimensions

Overall Height
40 in
Overall Width
52 5/8 in
Overall Depth
13 1/2 in
Bin Width
(6) 16 1/2 in, (12) 8 1/4 in
Bin Depth
14 3/4 in

Details

Color
Gray
Load Capacity
500 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Floor Rack
Bin Color
Clear
Includes
Mfr. No. 30240, 30250 Bins
For Use With
Mfr. No. 30240, 30250

Description

Louvered Floor Rack, Bin Color Clear, Bin Depth 14 3/4 in, Bin Height 7 in, Bin Style Hang and Stack, Bin Width (6) 16 1/2 in, (12) 8 1/4 in, Overall Depth 13 1/2 in, Overall Height 40 in, Overall Width 52 5/8 in, Number of Sides 1, Gray, Powder Coated, Steel, Mfr. No. 30240, 30250 Bins

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.