Louvered Panel, 18 x 5/16 x 19 In

AKRO-MILS| Zoro #: G1841987| Mfr #: 30618BEIGE

$24.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1841987 Mfr #: 30618BEIGE
Overall Width: 18"Overall Height: 19"
Finish: Powder CoatedItem: Louvered Panel
Material: 16 ga. SteelColor: Beige
Load Capacity: 160 lb.Overall Depth: 5/16"
Number of Sides: 1Country of Origin (subject to change): United States

Product Description

This louvered panel from Akro-Mils has been designed to help you store a wide variety of parts and supplies. This high-quality louvered panel can support a maximum of 160 lb. The overall dimensions are 19" tall by 18" wide by 5/16" deep. It is made of 16 ga. steel material. It comes in beige.

Product Reviews

Save 15%. Sign up for Z-mail.