Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Louvered Panel, 18 x 5/16 x 61 In

  • Zoro #: G8326972
  • Mfr #: 30118
Akro-Mils Louvered Panel,  18 x 5/16 x 61 In 30118
Akro-Mils Louvered Panel,  18 x 5/16 x 61 In 30118
$68.75
  • Overall Height: 61 in
  • For Use With: AkroBins(R), InSight(TM) Bins
  • Number of Sides: 1
See full product details
Orders over $75 ship free.

Akro-Mils #30118 Specifications

  • Zoro #: G8326972
  • Mfr #: 30118
Overall Height: 61 in For Use With: AkroBins(R), InSight(TM) Bins
Number of Sides: 1 Material: Steel
Overall Width: 18 in Item: Louvered Panel
Gauge: 16 ga. Overall Depth: 5/16 in
Load Capacity: 500 lb Total Number of Bins: 0
Color: Gray Width: 5/16"
Item - Louvered Panels: Louvered Panel Depth: 61"
Finish: Powder Coated Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Louvered Panel, Number of Sides 1, Total Number of Bins 0, Overall Depth 5/16 in, Overall Height 61 in, Overall Width 18 in, Load Capacity 500 lb, Color Gray, Finish Powder Coated, Material Steel, For Use With AkroBins(R), InSight(TM) Bins

Reviews of Akro-Mils #30118