KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Louvered Panel, 35-3/4 x 5/16 x 19 In

AKRO-MILS| Zoro #: G1481943| Mfr #: 30636BEIGE

$39.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 160 lb.
Overall Width: 35-3/4"
Number of Sides: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1481943 Mfr #: 30636BEIGE
Load Capacity: 160 lb.Overall Width: 35-3/4"
Number of Sides: 1Item: Louvered Panel
For Use With: AkroBins(R), InSight(TM) BinsColor: Beige
Overall Height: 19"Finish: Powder Coated
Material: steelOverall Depth: 5/16"
Country of Origin (subject to change): United States

Description

Louvered Panel, Number of Sides 1, Total Number of Bins 0 - Not Included, Overall Depth 5/16 In., Overall Height 19 In., Overall Width 35-3/4 In., Load Capacity 160 lb., Color Beige, Finish Powder Coated, Material Steel, For Use With AkroBins(R), InSight(TM) Bins

Reviews