Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Louvered Panel, 36 x 5/16 x 61 In

  • Zoro #: G3968492
  • Mfr #: 30161
Akro-Mils Louvered Panel,  36 x 5/16 x 61 In 30161
Akro-Mils Louvered Panel,  36 x 5/16 x 61 In 30161
$184.43
  • Promotion Restriction: Not eligible for promotion
  • Item: Louvered Panel
  • Overall Height: 61 in
See full product details
This item ships free.

Akro-Mils #30161 Specifications

  • Zoro #: G3968492
  • Mfr #: 30161
Promotion Restriction: Not eligible for promotion Item: Louvered Panel
Overall Height: 61 in Overall Width: 36 in
Overall Depth: 5/16 in Total Number of Bins: 0
Material: Steel Color: Gray
Number of Sides: 1 For Use With: AkroBins(R), InSight(TM) Bins
Item - Louvered Panels: Louvered Panel Finish: Powder Coated
Depth: 61" Gauge: 16 ga.
Load Capacity: 1,000 lb Width: 5/16"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Louvered Panel, Number of Sides 1, Total Number of Bins 0, Overall Depth 5/16 in, Overall Height 61 in, Overall Width 36 in, Load Capacity 1,000 lb, Color Gray, Finish Powder Coated, Material Steel, For Use With AkroBins(R), InSight(TM) Bins

Reviews of Akro-Mils #30161