Mobile Bin, Clear, Industrial Grade Polymer, 1.77 cu. ft. Volume Capacity (Discontinued)
- Mfr # 30288MOBSCLAR
- Zoro # G8390207
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30288MOBSCLAR
Zoro #
G8390207
UPC #
032903037364
Country of Origin
United States
Dimensions
Inside Width
14-3/8"
Inside Length
20-3/4"
Inside Height
10-1/8"
Outside Width
16 1/2 in
Outside Height
14 1/2 in
Outside Length
23 7/8 in
Details
Color
Clear
Load Capacity
200 lb.
Material
Industrial Grade Polymer
Item
Mobile Bin
Volume Capacity
1.77 cu. ft.
ESD Conductive
No
Type
Super-Size AkroBins
No. of Divider Slots Long
3
Use with Grainger Divider No.
3FWC1
Hopper Bin Item
Mobile Hopper Bin
Use Divider No.
Mfr. No. 40287
Description
Mobile Bin, Color Clear, Material Industrial Grade Polymer, Caster Type (4) Swivel with Brakes, Inside Length 20 3/4 in, Inside Width 14 3/8 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.