KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mobile Revolving Unit, 19-7/8 In, 4 x 75lb

AKRO-MILS| Zoro #: G1806506| Mfr #: 02-420

$187.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.
Overall Dia.: 19-7/8"
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1806506 Mfr #: 02-420
Load Capacity: 300 lb.Overall Dia.: 19-7/8"
Color: BlackNumber of Shelves: 4
Permanent Bins/Shelf: 6Shelf Type: Flat-Bottom
Shelf Dia.: 19-7/8"Item: Mobile Revolving Storage Bin
Overall Height: 37-1/2"Material: Plastic
Load Cap. per Shelf: 75 lb.Country of Origin (subject to change): United States

Description

Mobile Revolving Storage Bin, Shelf Type Flat-Bottom, Shelf Dia. 19-7/8 In., Number of Shelves 4, Permanent Bins/Shelf 6, Load Cap. per Shelf 75 lb., Load Capacity 300 lb., Material Plastic, Color Black, Overall Dia. 19-7/8 In., Overall Height 37-1/2 In.

Reviews