KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nest and Stack Container, 18 in. L, Blue, Min. Qty 6

AKRO-MILS| Zoro #: G1460812| Mfr #: 35180BLUE

$13.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Height: 5-1/2"
Load Capacity: 45 lb.
Volume Capacity: 0.50 cu. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1460812 Mfr #: 35180BLUE
Inside Height: 5-1/2"Load Capacity: 45 lb.
Volume Capacity: 0.50 cu. ft.Inside Length: 16"
Outside Height: 6"Outside Length: 18"
Use Lid Number: Mfr. No. 35181GREYMaterial: Industrial Grade Polymer
Color: BlueInside Width: 10-1/8"
Storage Container Style: Solid Walls, Solid BottomOutside Width: 11"
Item: Stack and Nest ContainerCountry of Origin (subject to change): United States

Description

Stack and Nest Container, Outside Length 18 In., Outside Width 11 In., Outside Height 6 In., Inside Length 16 In., Inside Width 10-1/8 In., Inside Height 5-1/2 In., Volume Capacity 0.50 cu. ft., Load Capacity 45 lb., Color Blue, Material Industrial Grade Polymer, Use Lid Number Mfr. No. 35181GREY, Storage Container Style Solid Walls, Solid Bottom

Reviews