KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nest and Stack Container, 19-1/2 in, Blue, Min. Qty 6

AKRO-MILS| Zoro #: G1733286| Mfr #: 35190BLUE

$23.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Height: 9-1/2"
Load Capacity: 65 lb.
Volume Capacity: 1.20 cu. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1733286 Mfr #: 35190BLUE
Inside Height: 9-1/2"Load Capacity: 65 lb.
Volume Capacity: 1.20 cu. ft.Inside Length: 18"
Outside Height: 10"Outside Length: 19-1/2"
Use Lid Number: Mfr. No. 35191GREYMaterial: Industrial Grade Polymer
Color: BlueInside Width: 13-1/2"
Storage Container Style: Solid Walls, Solid BottomOutside Width: 15-1/2"
Item: Stack and Nest ContainerCountry of Origin (subject to change): United States

Description

Stack and Nest Container, Outside Length 19-1/2 In., Outside Width 15-1/2 In., Outside Height 10 In., Inside Length 18 In., Inside Width 13-1/2 In., Inside Height 9-1/2 In., Volume Capacity 1.20 cu. ft., Load Capacity 65 lb., Color Blue, Material Industrial Grade Polymer, Use Lid Number Mfr. No. 35191GREY, Storage Container Style Solid Walls, Solid Bottom

Reviews