Nest and Stack Container, 19-1/2 in, Gray, Min. Qty 6

AKRO-MILS| Zoro #: G0648304| Mfr #: 35195GREY

$23.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Volume Capacity: 1.70 cu. ft.Storage Container Style: Solid Walls, Solid BottomOutside Width: 15-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0648304 Mfr #: 35195GREY
Volume Capacity: 1.70 cu. ft.Storage Container Style: Solid Walls, Solid Bottom
Outside Width: 15-1/2"Use Lid Number: Mfr. No. 35191GREY
Load Capacity: 90 lb.Outside Height: 13"
Standards: FDA/USDAColor: Gray
Material: Industrial Grade PolymerItem: Stack and Nest Container
Outside Length: 19-1/2"Inside Width: 13-1/2"
Inside Length: 18"Inside Height: 12-1/2"
Country of Origin (subject to change): United States

Description

Stacking Container, Outside Length 19-1/2 In., Outside Width 15-1/2 In., Outside Height 13 In., Inside Length 18 In., Inside Width 13-1/2 In., Inside Height 12-1/2 In., Volume Capacity 1.70 cu. ft., Load Capacity 90 lb., Color Gray, Material Industrial Grade Polymer, Use Lid Number Mfr. No. 35191GREY, Standards FDA/USDA, Storage Container Style Solid Walls, Solid Bottom

Reviews