KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nest and Stack Container, 19-1/2 in, Gray, Min. Qty 6

AKRO-MILS| Zoro #: G2222823| Mfr #: 35200GREY

$13.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Height: 7-1/2"
Load Capacity: 55 lb.
Volume Capacity: 0.80 cu. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2222823 Mfr #: 35200GREY
Inside Height: 7-1/2"Load Capacity: 55 lb.
Volume Capacity: 0.80 cu. ft.Inside Length: 18"
Outside Height: 8"Outside Length: 19-1/2"
Use Lid Number: Mfr. No. 35201GREYMaterial: Industrial Grade Polymer
Color: GrayInside Width: 11-3/4"
Storage Container Style: Solid Walls, Solid BottomOutside Width: 13-1/2"
Standards: FDA/USDAItem: Stack and Nest Container
Country of Origin (subject to change): United States

Description

Stack and Nest Container, Outside Length 19-1/2 In., Outside Width 13-1/2 In., Outside Height 8 In., Inside Length 18 In., Inside Width 11-3/4 In., Inside Height 7-1/2 In., Volume Capacity 0.80 cu. ft., Load Capacity 55 lb., Color Gray, Material Industrial Grade Polymer, Use Lid Number Mfr. No. 35201GREY, Standards FDA/USDA, Storage Container Style Solid Walls, Solid Bottom

Reviews