Nest and Stack Container, 19-1/2 in L, Red

AKRO-MILS| Zoro #: G1993932| Mfr #: 35190RED

$23.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Industrial Grade Polymer
Outside Height: 10"
Storage Container Style: Solid Walls, Solid Bottom
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1993932 Mfr #: 35190RED
Material: Industrial Grade PolymerOutside Height: 10"
Storage Container Style: Solid Walls, Solid BottomUse Lid Number: Mfr. No. 35191GREY
Outside Length: 19-1/2"Load Capacity: 65 lb.
Color: RedOutside Width: 15-1/2"
Volume Capacity: 1.20 cu. ft.Inside Height: 9-1/2"
Inside Length: 18"Inside Width: 13-1/2"
Country of Origin (subject to change): United States

Description

Stack and Nest Container, Outside Length 19-1/2 In., Outside Width 15-1/2 In., Outside Height 10 In., Inside Length 18 In., Inside Width 13-1/2 In., Inside Height 9-1/2 In., Volume Capacity 1.20 cu. ft., Load Capacity 65 lb., Color Red, Material Industrial Grade Polymer, Use Lid Number Mfr. No. 35191GREY, Storage Container Style Solid Walls, Solid Bottom

Reviews