BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Nest and Stack Container, 23-1/2 in, Blue, Min. Qty 3

AKRO-MILS| Zoro #: G1684225| Mfr #: 35225BLUE

$28.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Height: 10"Color: BlueVolume Capacity: 2.00 cu. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1684225 Mfr #: 35225BLUE
Outside Height: 10"Color: Blue
Volume Capacity: 2.00 cu. ft.Inside Width: 17-1/4"
Load Capacity: 70 lb.Outside Length: 23-1/2"
Storage Container Style: Solid Walls, Solid BottomItem: Stack and Nest Container
Outside Width: 19-1/2"Inside Length: 19-3/8"
Inside Height: 9-1/2"Use Lid Number: Mfr. No. 35231GREY
Material: Industrial Grade PolymerCountry of Origin (subject to change): United States

Description

Stacking Container, Outside Length 23-1/2 In., Outside Width 19-1/2 In., Outside Height 10 In., Inside Length 19-3/8 In., Inside Width 17-1/4 In., Inside Height 9-1/2 In., Volume Capacity 2.00 cu. ft., Load Capacity 70 lb., Color Blue, Material Industrial Grade Polymer, Use Lid Number Mfr. No. 35231GREY, Storage Container Style Solid Walls, Solid Bottom

Reviews