SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Nest and Stack Container, 23-1/2 in, Blue, Min. Qty 3

AKRO-MILS| Zoro #: G0317326| Mfr #: 35240BLUE

$31.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Storage Container Style: Solid Walls, Solid BottomLoad Capacity: 90 lb.Item: Stack and Nest Container
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0317326 Mfr #: 35240BLUE
Storage Container Style: Solid Walls, Solid BottomLoad Capacity: 90 lb.
Item: Stack and Nest ContainerInside Height: 11-1/2"
Inside Width: 13-1/2"Use Lid Number: Mfr. No. 35241GREY
Outside Width: 15-1/2"Material: Industrial Grade Polymer
Outside Length: 23-1/2"Outside Height: 12"
Inside Length: 19-3/8"Color: Blue
Volume Capacity: 1.70 cu. ft.Country of Origin (subject to change): United States

Description

Stacking Container, Outside Length 23-1/2 In., Outside Width 15-1/2 In., Outside Height 12 In., Inside Length 19-3/8 In., Inside Width 13-1/2 In., Inside Height 11-1/2 In., Volume Capacity 1.70 cu. ft., Load Capacity 90 lb., Color Blue, Material Industrial Grade Polymer, Use Lid Number Mfr. No. 35241GREY, Storage Container Style Solid Walls, Solid Bottom

Reviews