Nest and Stack Container, 23-1/2 in, Gray, Min. Qty 3

AKRO-MILS| Zoro #: G0342955| Mfr #: 35230GREY

$32.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Height: 12-1/2"
Load Capacity: 90 lb.
Volume Capacity: 2.67 cu. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0342955 Mfr #: 35230GREY
Inside Height: 12-1/2"Load Capacity: 90 lb.
Volume Capacity: 2.67 cu. ft.Inside Length: 19-3/8"
Outside Height: 13"Outside Length: 23-1/2"
Use Lid Number: Mfr. No. 35231GREYMaterial: Industrial Grade Polymer
Color: GrayInside Width: 17-1/4"
Storage Container Style: Solid Walls, Solid BottomOutside Width: 19-1/2"
Standards: FDA/USDAItem: Stack and Nest Container
Country of Origin (subject to change): United States

Description

Stack and Nest Container, Outside Length 23-1/2 In., Outside Width 19-1/2 In., Outside Height 13 In., Inside Length 19-3/8 In., Inside Width 17-1/4 In., Inside Height 12-1/2 In., Volume Capacity 2.67 cu. ft., Load Capacity 90 lb., Color Gray, Material Industrial Grade Polymer, Use Lid Number Mfr. No. 35231GREY, Standards FDA/USDA, Storage Container Style Solid Walls, Solid Bottom

Reviews