STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Nest and Stack Container, 23-1/2 in L, Red

AKRO-MILS| Zoro #: G1099856| Mfr #: 35230RED

$30.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Width: 17-1/4"
Color: Red
Inside Height: 12-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1099856 Mfr #: 35230RED
Inside Width: 17-1/4"Color: Red
Inside Height: 12-1/2"Outside Height: 13"
Outside Width: 19-1/2"Volume Capacity: 2.67 cu. ft.
Material: Industrial Grade PolymerInside Length: 19-3/8"
Load Capacity: 90 lb.Use Lid Number: Mfr. No. 35231GREY
Storage Container Style: Solid Walls, Solid BottomItem: Stack and Nest Container
Outside Length: 23-1/2"Country of Origin (subject to change): United States

Description

Stack and Nest Container, Outside Length 23-1/2 In., Outside Width 19-1/2 In., Outside Height 13 In., Inside Length 19-3/8 In., Inside Width 17-1/4 In., Inside Height 12-1/2 In., Volume Capacity 2.67 cu. ft., Load Capacity 90 lb., Color Red, Material Industrial Grade Polymer, Use Lid Number Mfr. No. 35231GREY, Storage Container Style Solid Walls, Solid Bottom

Reviews