KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nest and Stack Container, 23-1/2 in L, Red, Min. Qty 3

AKRO-MILS| Zoro #: G1439164| Mfr #: 35225RED

$27.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Height: 9-1/2"
Load Capacity: 70 lb.
Volume Capacity: 2.00 cu. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1439164 Mfr #: 35225RED
Inside Height: 9-1/2"Load Capacity: 70 lb.
Volume Capacity: 2.00 cu. ft.Inside Length: 19-3/8"
Outside Height: 10"Outside Length: 23-1/2"
Use Lid Number: Mfr. No. 35231GREYMaterial: Industrial Grade Polymer
Color: RedInside Width: 17-1/4"
Storage Container Style: Solid Walls, Solid BottomOutside Width: 19-1/2"
Item: Stack and Nest ContainerCountry of Origin (subject to change): United States

Description

Stack and Nest Container, Outside Length 23-1/2 In., Outside Width 19-1/2 In., Outside Height 10 In., Inside Length 19-3/8 In., Inside Width 17-1/4 In., Inside Height 9-1/2 In., Volume Capacity 2.00 cu. ft., Load Capacity 70 lb., Color Red, Material Industrial Grade Polymer, Use Lid Number Mfr. No. 35231GREY, Storage Container Style Solid Walls, Solid Bottom

Reviews