PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Nest and Stack Container, 29-1/2 in, Gray, Min. Qty 3

AKRO-MILS| Zoro #: G0837313| Mfr #: 35300GREY

$58.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Volume Capacity: 3.70 cu. ft.Storage Container Style: Solid Walls, Solid BottomOutside Width: 19-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0837313 Mfr #: 35300GREY
Volume Capacity: 3.70 cu. ft.Storage Container Style: Solid Walls, Solid Bottom
Outside Width: 19-1/2"Use Lid Number: Mfr. No. 35301GREY
Load Capacity: 100 lb.Outside Height: 15"
Standards: FDA/USDAColor: Gray
Material: Industrial Grade PolymerItem: Stack and Nest Container
Outside Length: 29-1/2"Inside Width: 17-1/4"
Inside Length: 27-5/8"Inside Height: 14-7/8"
Country of Origin (subject to change): United States

Description

Stacking Container, Outside Length 29-1/2 In., Outside Width 19-1/2 In., Outside Height 15 In., Inside Length 27-5/8 In., Inside Width 17-1/4 In., Inside Height 14-7/8 In., Volume Capacity 3.70 cu. ft., Load Capacity 100 lb., Color Gray, Material Industrial Grade Polymer, Use Lid Number Mfr. No. 35301GREY, Standards FDA/USDA, Storage Container Style Solid Walls, Solid Bottom

Reviews