PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Nest/Stack Lid, Gray

AKRO-MILS| Zoro #: G1184741| Mfr #: 35301GREY

$17.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: FDA/USDAColor: GrayMaterial: Industrial Grade Polymer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1184741 Mfr #: 35301GREY
Standards: FDA/USDAColor: Gray
Material: Industrial Grade PolymerItem: Lid
For Use With: Mfr. No. 48238Used With Bin or Container Style: Stack and Nest Container
Outside Width: 19-1/2"Outside Length: 29-1/2"
Country of Origin (subject to change): United States

Description

Lid, 29-1/2 In., Outside Width 19-1/2 In., Industrial Grade Polymer, Gray, For Use With Mfr. No. 48238, Standards FDA/USDA, Used With Bin or Container Style Stack and Nest Container

Reviews