Akro-Mils

Shelf Storage Bin, Red, Plastic, 17 7/8 in L x 4 1/8 in W x 6 in H, 25 lb Load Capacity

Akro-Mils Shelf Storage Bin,  Red,  Plastic,  17 7/8 in L x 4 1/8 in W x 6 in H,  25 lb Load Capacity 30048RED
Hover or click to zoom Tap to zoom
Key Features
  • Overall L x W x H: 17 7/8 in L x 4 1/8 in W x 6 in H
  • Load Capacity: 25 lb
  • Material: Plastic
  • Overall Length: 17 7/8 in
  • Overall Height: 6 in
  • Overall Width: 4 1/8 in
  • Item: Shelf Storage Bin
  • Volume Capacity: 0.16 cu ft
See full product details
$7.57

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Akro-Mils #30048RED Specifications

  • Overall L x W x H: 17 7/8 in L x 4 1/8 in W x 6 in H
  • Color: Red
  • Load Capacity: 25 lb
  • Material: Plastic
  • Overall Length: 17 7/8 in
  • Overall Height: 6 in
  • Overall Width: 4 1/8 in
  • Item: Shelf Storage Bin
  • Volume Capacity: 0.16 cu ft
  • Nestable: Yes
  • ESD Conductive: No
  • For Use With: Mfr. No. 40020; Grainger No. 4KEX9
  • No. of Divider Slots Short: 7
  • Inside Height: 5 15/16 in
  • Inside Length: 16 in
  • Inside Width: 2 1/2 in
  • Use Divider No.: Mfr. No. 40020
  • No. of Divider Slots Long: 0
  • Use with Grainger Divider No.: 4KEX9
  • Includes: Molded-In Label Area, Label Holder
  • Length: 17 7/8 in
  • Width: 4 1/8 in
  • Height: 6 in
  • Package Quantity: 1
  • Number of Pieces: 7 Short Dividers
  • Electrostatic Discharge: No
  • Label Holders: Yes
  • Number of Dividers: 0
  • Hangable: Yes
  • Number of Long Divider Slots: 0
  • Overall WxH: 4 1/8 in x 6 in
  • Resistant To: Grease, Oil, Water
  • Hopper Height: 6 in
  • Weight Capacity: 25 lb
  • Overall Length Range: 12 to 18 in
  • Number of Divider Slots: 7
  • Overall LxW: 17 7/8 in x 4 1/8 in
  • Includes Dividers: No
  • Divider Adjustment Increments: Not Applicable
  • Hopper Style: Single-Sided
  • Overall Width Range: Narrower than 6 in
  • Number of Short Divider Slots: 7
  • Includes Label Holder: Yes
  • Caster Wheel Diameter: Not Applicable
  • Mobility: Stationary
  • Overall Height Range: 6 to 9 in
  • Country of Origin (subject to change): United States

Description

Shelf Bin, Color Red, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Overall Height 6 in, Overall Length 17 7/8 in, Overall Width 4 1/8 in, Weight Capacity 25 lb, Mobility Stationary, Nestable Yes, Number of Divider Slots 7, Number of Long Divider Slots 0, Number of Short Divider Slots 7, Number of Dividers 0, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable, Electrostatic Discharge No, Hangable Yes, Hopper Height 6 in

Reviews of Akro-Mils #30048RED

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.