Akro-Mils
Red Shelf Bin, 23-5/8"L x 4-1/8"W x 4"H
- Zoro #: G0668351
- Mfr #: 30124RED
Tap to zoom
Hover or click to zoom
$9.76
- Item: Shelf Bin
- Material: Industrial Grade Polymer
- ESD Conductive: No
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $9.76
Akro-Mils #30124RED Specifications
- Zoro #: G0668351
- Mfr #: 30124RED
- Item: Shelf Bin
- Color: Red
- Material: Industrial Grade Polymer
- ESD Conductive: No
- Volume Capacity: 0.07 cu ft
- Load Capacity: 20 lb
- Outside Width: 4 1/8 in
- Outside Height: 4 in
- Outside Length: 23 5/8 in
- Includes: Molded-In Label Area
- Inside Width: 3 in
- Use with Grainger Divider No.: 3A563
- No. of Divider Slots Long: 0
- Inside Length: 22 1/8 in
- No. of Divider Slots Short: 7
- Inside Height: 4 in
- Use Divider No.: Mfr. No. 40120
- Country of Origin (subject to change): United States
Description
Need to store all kinds of tools and parts? The red industrial grade polymer shelf bin from Akro-Mils is ideal to store parts. With a sturdy build, it can hold up to 20 lb. load capacity. Outside measurements are 4-1/8\ by 4\"."
Reviews of Akro-Mils #30124RED
Explore more
- Akro-Mils Green Shelf Bin, 23-5/8"L x 4-1/8"W x 4"H, Volume Capacity: 0.07 cu ft 30124GREEN
- Akro-Mils Blue Shelf Bin, 23-5/8"L x 4-1/8"W x 4"H, Inside Length: 22 1/8 in 30124BLUE
- Akro-Mils Yellow Shelf Bin, 23-5/8"L x 4-1/8"W x 4"H 30124YELLO
- Akro-Mils Red Super Size Bin, 20"L x 12-3/8"W x 12"H 30282RED
- Akro-Mils Green Shelf Bin, 11-5/8"L x 2-3/4"W x 4"H 30110GREEN
- Akro-Mils Black Hang and Stack Bin, 18"L x 16-1/2"W x 11"H 30270BLACK
- Akro-Mils Stone Hang and Stack Bin, 18"L x 16-1/2"W x 11"H 30270STONE
- Akro-Mils Black Hang and Stack Bin, 10-7/8"L x 4-1/8"W x 4"H, Inside Height: 3 3/4 in 30224BLACK
- Quantum Storage Systems Black Hang and Stack Bin, 10-3/4"L x 8-1/4"W x 7"H, Outside Height: 7 in QUS239BK
- Quantum Storage Systems Yellow Shelf Bin, 17-7/8"L x 11-1/8"W x 8"H QSB810YL
- Quantum Storage Systems Red Shelf Bin, 23-5/8"L x 11-1/8"W x 4"H QSB116RD
- Akro-Mils Storage Bins