Skip to Main Content
customer-service Help
Akro-Mils

Red Super Size Bin, 20"L x 12-3/8"W x 12"H

Akro-Mils Red Super Size Bin,  20"L x 12-3/8"W x 12"H 30282RED
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$23.14
Color: Red
  • Item: Super Size Bin
  • Hopper Bin Item: Hopper Bin
  • Color: Red
See full product details
Orders over $75 ship free.
Total: $23.14

Akro-Mils #30282RED Specifications

  • Item: Super Size Bin
  • Hopper Bin Item: Hopper Bin
  • Color: Red
  • Material: Industrial Grade Polymer
  • ESD Conductive: No
  • Volume Capacity: 1.2 cu ft
  • Load Capacity: 200 lb
  • Outside Width: 12 3/8 in
  • Outside Height: 12 in
  • Outside Length: 20 in
  • Use with Grainger Divider No.: 10A047
  • No. of Divider Slots Long: 3
  • Includes: Molded-in Rear Carry Handle
  • Inside Width: 10 11/16 in
  • Inside Length: 16 7/8 in
  • Use Divider No.: Mfr. No. 40282
  • Inside Height: 11 3/8 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hopper Bin, Outside Length 20 in, Outside Width 12 3/8 in, Outside Height 12 in, Inside Length 16 7/8 in, Inside Width 10 11/16 in, Inside Height 11 3/8 in, Volume Capacity 1.2 cu ft, Load Capacity 200 lb, Material Industrial Grade Polymer, Color Red, Use with Grainger Divider No. 10A047, No. of Divider Slots Long 3, Includes Molded-in Rear Carry Handle, ESD Conductive No

Reviews of Akro-Mils #30282RED