Akro-Mils

Red Super Size Bin, 20"L x 12-3/8"W x 6"H

Akro-Mils Red Super Size Bin,  20"L x 12-3/8"W x 6"H 30280RED
Hover or click to zoom Tap to zoom
$24.31
  • Overall L x W x H: 20 in L x 12 3/8 in W x 6 in H
  • Load Capacity: 200 lb
  • Material: Plastic
  • Length: 20 in
  • Height: 6 in
  • Width: 12 3/8 in
  • Item: Storage Bin
  • Volume Capacity: 0.67 cu ft
See full product details
Orders over $75 ship free.

Total: $24.31

Akro-Mils #30280RED Specifications

  • Overall L x W x H: 20 in L x 12 3/8 in W x 6 in H
  • Color: Red
  • Load Capacity: 200 lb
  • Material: Plastic
  • Length: 20 in
  • Height: 6 in
  • Width: 12 3/8 in
  • Item: Storage Bin
  • Volume Capacity: 0.67 cu ft
  • Stackable: Yes
  • ESD Conductive: No
  • For Use With: Mfr. No. 40280; Grainger No. 10A045
  • Inside Height: 5 3/8 in
  • Outside Length: 20 in
  • Inside Length: 16 7/8 in
  • Inside Width: 10 11/16 in
  • Outside Width: 12 3/8 in
  • Includes: Molded-in Rear Carry Handle, Label Holder
  • Outside Height: 6 in
  • Package Quantity: 1
  • Electrostatic Discharge: No
  • Weight Capacity: 200 lb
  • Mobility: Stationary
  • Number of Dividers: 3 Long
  • Hopper Style: Single-Sided
  • Hangable: No
  • Hopper Height: 5 3/8 in
  • Resistant To: Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
  • Country of Origin (subject to change): United States

Description

Super Size Bin, Color Red, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Overall Height 6 in, Overall Length 20 in, Overall Width 12 3/8 in, Stackable Yes, Weight Capacity 200 lb, Mobility Stationary, Number of Divider Slots 3, Number of Long Divider Slots 3, Number of Short Divider Slots 0, Number of Dividers 0, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable, Electrostatic Discharge No, Hangable No, Hopper Height 5 3/8 in

Reviews of Akro-Mils #30280RED