Skip to Main Content
customer-service Help
Akro-Mils

Red Super Size Bin, 23-7/8"L x 11"W x 7"H

Akro-Mils Red Super Size Bin,  23-7/8"L x 11"W x 7"H 30286RED
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$40.24
  • Item: Super Size Bin
  • Hopper Bin Item: Hopper Bin
  • Color: Red
See full product details
Orders over $75 ship free.
Total: $40.24

Akro-Mils #30286RED Specifications

  • Item: Super Size Bin
  • Hopper Bin Item: Hopper Bin
  • Color: Red
  • Material: Industrial Grade Polymer
  • ESD Conductive: No
  • Volume Capacity: 0.67 cu ft
  • Load Capacity: 200 lb
  • Outside Width: 11 in
  • Outside Height: 7 in
  • Outside Length: 23 7/8 in
  • Use Divider No.: 41286, Mfr. No. 40286
  • Use with Grainger Divider No.: 4MXK9 and 4MXL1
  • Inside Height: 6 1/8 in
  • Inside Length: 20 7/8 in
  • Includes: Label Area on Front of Bin
  • Inside Width: 9 1/8 in
  • No. of Divider Slots Long: 3
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hopper Bin, Outside Length 23 7/8 in, Outside Width 11 in, Outside Height 7 in, Inside Length 20 7/8 in, Inside Width 9 1/8 in, Inside Height 6 1/8 in, Volume Capacity 0.67 cu ft, Load Capacity 200 lb, Material Industrial Grade Polymer, Color Red, Use with Grainger Divider No. 4MXK9 and 4MXL1, No. of Divider Slots Long 3, Includes Label Area on Front of Bin, ESD Conductive No

Reviews of Akro-Mils #30286RED