DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Shelf Bin, 11-5/8 In. L, 4 In. H, White

AKRO-MILS| Zoro #: G0747214| Mfr #: 30170WHITE

$5.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Volume Capacity: 0.23 cu. ft.
ESD Conductive: No
Use with Grainger Divider No.: 6A278
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0747214 Mfr #: 30170WHITE
Volume Capacity: 0.23 cu. ft.ESD Conductive: No
Use with Grainger Divider No.: 6A278No. of Divider Slots Long: 0
Load Capacity: 20 lb.Material: Industrial Grade Polymer
Outside Length: 11-5/8"Inside Width: 10"
Outside Width: 11-1/8"Includes: Molded-In Label Area
Use Divider No.: Mfr. No. 40170Item: Shelf Bin
Inside Height: 4"No. of Divider Slots Short: 7
Inside Length: 10-1/4"Outside Height: 4"
Color: WhiteCountry of Origin (subject to change): United States

Description

Shelf Bin, Outside Length 11-5/8 In., Outside Width 11-1/8 In., Outside Height 4 In., Inside Length 10-1/4 In., Inside Width 10 In., Inside Height 4 In., Volume Capacity 0.23 cu. ft., Load Capacity 20 lb., Material Industrial Grade Polymer, Color White, Use Divider No. Mfr. No. 40170, Use with Grainger Divider No. 6A278, No. of Divider Slots Long 0, No. of Divider Slots Short 7, Includes Molded-In Label Area, ESD Conductive No

Reviews