KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelf Bin, 11-5/8 In. L, 4 In. H, Yellow

AKRO-MILS| Zoro #: G1207202| Mfr #: 30170YELLO

$5.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 20 lb.
Includes: Molded-In Label Area
Outside Width: 11-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1207202 Mfr #: 30170YELLO
Load Capacity: 20 lb.Includes: Molded-In Label Area
Outside Width: 11-1/8"No. of Divider Slots Short: 7
Outside Length: 11-5/8"No. of Divider Slots Long: 0
Outside Height: 4"Use with Grainger Divider No.: 6A278
ESD Conductive: NoVolume Capacity: 0.23 cu. ft.
Inside Width: 10"Item: Shelf Bin
Use Divider No.: Mfr. No. 40170Inside Length: 10-1/4"
Inside Height: 4"Color: Yellow
Material: Industrial Grade PolymerCountry of Origin (subject to change): United States

Description

Shelf Bin, Outside Length 11-5/8 In., Outside Width 11-1/8 In., Outside Height 4 In., Inside Length 10-1/4 In., Inside Width 10 In., Inside Height 4 In., Volume Capacity 0.23 cu. ft., Load Capacity 20 lb., Material Industrial Grade Polymer, Color Yellow, Use Divider No. Mfr. No. 40170, Use with Grainger Divider No. 6A278, No. of Divider Slots Long 0, No. of Divider Slots Short 7, Includes Molded-In Label Area, ESD Conductive No

Reviews